Klenzade CIP System with Pump and Valves
Klenzade CIP System with Pump and Valves. Tank dimensions: 24 in. L x 24 in. W x 30 in. H. Inlets: (2) 2-1/2 in. tri-clamp; (4) 1/2 in. pipe inlets. Outlets: (2) 2-1/2 in. tri-clamp (bottom). Frame: 68 in. L x 29 in. W x 65 in. H.
Product Details
- Stock No: SFF316.5
- Manufacturer: Klenzade
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 68
- Width (Inches): 29
- Height (Inches): 62