Coldjet AERO 30 Dry Ice Blasting Machine

Coldjet AERO 30 Dry Ice Blasting Machine

Cold Jet, LLC Dry Ice Blaster. Model: AeRO30. S/N: 61L2-H-1109. Year: 2008. Assembly no.: 2A0150. Portable, compact, and lightweight single nozzle cleaning system. Pneumatic blast pressure (140 max PSI). Fixed dry ice feed rate: 1.5 or 3 lbs per minute. Hopper capacity 30 lbs. Nozzles can be changed to match a specific cleaning application. Compressor CFM requirement depends on the application, 50-150 CFM at 80 PSI. Motor: 1/3 HP. Electrical requirement: 110-120V, 10 amps, 50/60 Hz, single phase. Max CO2 pressure: 140 PSI / 9.6 BAR. Runtime: 314.1 hrs. Manual available. Weight: 165 lbs. Dimensions: 30 in. L x 18 in. W x 34 in. H. (ACN140)

Product Details

  • Stock No: RCSC2192.55
  • Manufacturer: Coldjet
  • Model: AeRO30
  • Serial Number: 61L2-H-1109

Previous Refrigerant

Motor Details

  • Motor Horsepower(HP): 0.33
  • Motor Voltage: 110-120
  • Motor Amps: 10
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 30
  • Width (Inches): 18
  • Height (Inches): 34
  • Weight (LBS): 165
  • ACN: 140

Additional Product Details

  • Year of Manufacture: 2008
  • Known Issues or Problems: Compressor CFM requirement depends on the application

Coldjet AERO 30 Dry Ice Blasting Machine