Half Round Sink Stainless Steel

Half Round Sink Stainless Steel

Stainless Steel Half Round Sink. Unit has 2 sink compartments, and (1) side tray. Inlets: (2) 2 ft. 4-3/4 in. L x 1 ft. 6-1/4 in. W open top. Outlets: (2) 1-3/4 in. drain. Sink dimensions: (2) 2 ft. 4-3/4 in L x 1 ft. 6-1/4 in. W x 1 ft. deep. Overall dimensions: 6 ft. 4-34 in. L x 1 ft. 11-5/8 in W x 2 ft. 11 in. H.

Product Details

  • Stock No: SWC122a.2
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: COP Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (2) 2 ft. 4-3/4 in. L x 1 ft. 6-1/4 in. W open top. Outlets: (2) 1-3/4 in. drain. Sink dimensions: (2) 2 ft. 4-3/4 in L x 1 ft. 6-1/4 in. W x 1 ft. deep.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 76.75
  • Width (Inches): 23.625
  • Height (Inches): 35

Additional Product Details

Half Round Sink Stainless Steel