Stainless Steel Wash Basket

Stainless Steel Wash Basket

Stainless Steel Wash Basket. Inside dimensions: 19 in. dia. x 5 in. H. Expanded metal perforation size (small): 1-1/2 in. L x 1/2 in. W. Expanded metal perforation size (large): 3-1/2 in. L x 2-1/2 in. W. Overall dimensions: 27 in. dia. x 6 in. H.

Product Details

  • Stock No: HDYA026.1a
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 27
  • Height (Inches): 6

Additional Product Details

Stainless Steel Wash Basket