Dual 10 Ton Copeland Scroll Compressor Skids

Dual 10 Ton Copeland Scroll Compressor Skids

(12) 2000 Partial Air Conditioning Unit Skids with Dual, 10 Ton Compressors. Refrigerant: R-22. (2) Copeland Compliant Scroll Compressors, Model: ZR108KC-TFD-265, power supply: 3500/2900 rpm, 460/380-420 V, 114/100-111 LRA, 16.8/16.8 amps, 60/50 Hz, 3 phase. Maximum operating pressure (hi/lo): 398.85/246.56 psi. Refrigerant receiver-1 gallon. Hartel automatic condensate pumps with tank, model: A-2, power supply: 1-1/2 hp, 3050 rpm, 208-230 V, 1.95 amps, 60 Hz. Micro Industrial Distribution transformer. Inlets:(2) 1/2 in. dia. copper tubes, (2) 1 in. dia. copper tube. Outlets: (2)1/2 in. dia. copper tubes, (2) 3/4 in. dia. copper tube. Overall dimensions: 2 ft. 8 in. L x 2 ft. W x 6 ft. H.(ACN36).

Product Details

  • Stock No: JDWW012
  • Manufacturer: Copeland
  • Model: ZR108KC-TFD-265
  • Compressor Type: Split Rack System
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Copeland
  • # Compressors in Package: 2
  • Compressor Model: ZR108KC-TFD-265
  • Compressor SN: 1718488

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor RPM: 3500/2900
  • Motor Voltage: 460/380-420
  • Motor Amps: 16.8/16.8
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 32
  • Width (Inches): 24
  • Height (Inches): 72

Additional Product Details

Dual 10 Ton Copeland Scroll Compressor Skids

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed