Carrier Air Cooled Condensing Unit 6 Ton

Carrier Air Cooled Condensing Unit 6 Ton

Carrier Air Cooled Condensing Unit, 6 ton. Model 38AK007600, S/N 3493G90369. Compressor 1: 460 volt, 3 phase, 9.5 rla, 72 lra, Fan Motor: 460 volt, 1phase, 60 hz, 1.0 fla, 1/3 hp. Power supply 460 volt, 3 phase, 60 hz. Permissible voltage at unit 508 max. 414 15 fuse only. Overall dimensions 38-1/2 in. W x 45 in. L x 34 in. H. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.

Product Details

  • Stock No: ACEU49
  • Manufacturer: Carrier
  • Model: 38AK007600
  • Serial Number: 3493G90369
  • Unit Nominal Tons (TR): 6
  • Compressor Descriptions: Compressor 1: 460 volt, 3 phase, 9.5 rla, 72 lra.

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.33
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 45
  • Width (Inches): 38.5
  • Height (Inches): 34

Additional Product Details

  • Known Issues or Problems: This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.

Carrier Air Cooled Condensing Unit 6 Ton

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed