Trane Air Cooled Condensing Unit 5 Ton
Trane Air Cooled Condensing Unit, 5 ton, Model TTP060D400A0, S/N N384XA11F, 460 volt, 3 phase, 60 hz, Minimum circuit capacity 14.0 amps, Compressor motor 10.0 RLA, 460 volt, 62 LRA, 1.00FLA, 1/3 hp, MEA No. 5197E. SEER Rating: 12. Overall dimensions 34 in. W x 39 in. L x 38 in. H.(ACN23).
Product Details
- Stock No: ACEU50
- Manufacturer: Trane
- Model: TTPO60D400A0
- Serial Number: N384XA11F
- Unit Nominal Tons (TR): 5
- Compressor Descriptions: Compressor motor 10.0 RLA, 460 volt, 62 LRA, 1.00FLA, 1/3 hp, MEA No. 5197E. SEER Rating: 12
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 39
- Width (Inches): 34
- Height (Inches): 38
- ACN: 23