Carrier Air Conditioner Model 50BT-004-540
Carrier Air Conditioner Unit, Model 50BT-004-540, S/N P985162, Factory charged, refrigerant R 22. Compressor- 208-230 V, 3 phase, 60 Hz, RLA: 13, LRA: 87, Refrigerant: R22, 3.5 lbs. Test Pressure- 410 psi, 2827 Kpa, LP: 150 psi 1034 Kpa. Indoor Fan Motor- 208-230 V, 1 phase, 60 Hz, FLA: 3.3, 1/3 hp, Kw out: 0.28. Heater- 208-230 V, 3 phase, 60 Hz, Max volts: 253, Min volts: 187, Min Circuit Amps: 20.4, Max Overcurrent protective device amps 30 Fuse Only. Overall Dimensions: 45 in. L. x 24 in. W x 63 in. H(H17).
Product Details
- Stock No: DBPF360.1a
- Manufacturer: Carrier
- Model: 50BT-004-540
- Serial Number: P985162
- Compressor Descriptions: Compressor 208-230 volts, 3 phase, 60 Hz, RLA: 13, LRA: 87, Refrigerant: R22, 3.5 lb
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 0.33
- Motor Voltage: 208-230
- Motor Hertz (Hz): 60
- Motor Phases: 1
Dimensions:
- Length (Inches): 45
- Width (Inches): 24
- Height (Inches): 63
Additional Product Details
- Year of Manufacture: 1989