Osgood Cup Filler

Osgood Cup Filler

Osgood Cup Filler. Model: 3503. S/N 3503-1. Cup size: 5-1/2 in. dia. Mold width: 17 in. (6) 1 in. dia. fill valves. Chute width (lid): 6-1/2 in. Lid press: 6 in. dia. Baldor Industrial Motor, 5 hp, 1725 rpm, 206-230/460 V, 15-13.2/6.6 amps, 60 Hz, 3 phase. Lid Roller Baldor Industrial Motor, 1/3 hp, 208-230/460 V, 2.1-2/1 A, 60 Hz, 3 phase. The Osgood Super-Duty filler features a mechanical cam drive and weldment base. It is the benchmark for ruggedness and sanitation. Its super-fast design is state of the art, with a low profile and patented servo drives. Conveyor infeed height: 43 in. Conveyor exit height: 42 in. Inlets: (2) 3 in. dia. I-line fittings (female). Overall dimensions: 18 ft. 6 in. L x 45 in. W x 75 in. H.

Product Details

  • Stock No: SKFC064.68
  • Manufacturer: Osgood Industries
  • Model: 3503
  • Serial Number: 3503-1

Filler & Capper Details

  • Filler/Capper Type: Cup Filler
  • Inline/Rotary: Inline
  • Cap Hopper Included: No
  • Cap Chute Included: Yes
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 5 hp Baldor Industrial Motor, and (1) 0.33 hp Lid Roller Baldor Industrial Motor

Dimensions:

  • Length (Inches): 222
  • Width (Inches): 45
  • Height (Inches): 75

Additional Product Details

Osgood Cup Filler

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed