Double Tank Hopper Assembly with Pump

Double Tank Hopper Assembly with Pump

Double Tank Hopper Assembly. (2) Cone bottom tanks: 450 gallon and 550 gallon. Each tank with 18 in. dia. manway and sprayballs. Tri-Clover 6 x 2 Centrifugal Pump, Model: 328. Impeller diameter: 6-1/2 in. Siemens Motor: 7-1/2 hp, 1735 rpm, 220-230/440/460 V, 20.4-19.4/10.2-9.7 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 1-1/2 in. dia. Q-line fittings, (2) 2 in. dia. pipes, (1) 2 in. dia. Q-line fitting, (1) 2 in. dia. threaded fitting, (1) 2-1/2 in. dia. pipe, (1) 3-1/2 in. dia. pipe, (1) 6 in. dia. central outlet. Overall dimensions: 76 in. L x 60 in. W x 10 ft. 10 in. H.

Product Details

  • Stock No: DEE01.40
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1735
  • Motor Voltage: 220-230/440/460
  • Motor Amps: 20.4-19.4/10.2-9.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 76
  • Width (Inches): 60
  • Height (Inches): 130

Additional Product Details

Double Tank Hopper Assembly with Pump

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed