Tower Tech EF-84-319 Cooling Tower (208.33 Nominal Tons, 7.5 HP, 460 V)
1999 Tower Tech Inc. Fiberglass Cooling Tower. Model: EF-84-319 (TTXT-84-319). Serial No.: 1201.04.02.03 PO: D-6776. Product No.: 99-0240. Year: 1999. Flowrate: 500 GPM. Tower has a 7.5 HP fan motors (460V, 60 Hz, 3-phase). Fill media: 1900. *Note: pumps are available separately. Dry shipping weight: 4,510 lbs. Operating weight: 9,240 lbs. Inlet/outlet port sizes: 8 in. Cell dimensions: 12 ft. 4.5 in. L x 7 ft. W x 11 ft. 1 in. H. Overall dimensions (assembled): 15 ft. L x 7 ft. W x 17’ H. (ACN400).
Product Details
- Stock No: LKBA410.5
- Manufacturer: Tower Tech
- Model: EF-84-319
- Serial Number: 1201040203
Cooling Tower Details
- Nominal Tons (TR): 208.33
- Cooling Capacity (GPM): 500
- Pump Included: No
- Circuit Type: Open
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 7.5
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 180
- Width (Inches): 84
- Height (Inches): 204
- Weight (LBS): 9240
- ACN: 400
Additional Product Details
- Year of Manufacture: 1999
- Known Issues or Problems: Only one is available.