Miller-Leaman Inc. Turbo-Disc Process Cooling Water Filtration System

Miller-Leaman Inc. Turbo-Disc Process Cooling Water Filtration System

2003 Miller-Leaman Inc. Turbo-Disc Process Cooling Water Filtration System. Model: ATD2(2)x3-130M-P135-A. Turbo-Disc filter systems are designed for the filtration of water for cooling towers and chilled water systems and require a supply of compressed air for operation. Rated capacity: 135 gpm @ 80 psi max. Electrical requirements: 110 V. U.S. Electrical Motor 10 hp. Bermad, 350 series back wash valve. Overall dimensions: 3 ft. 6 in. L x 2 ft. 6 in. W x 5 ft. 3 in. H.(ACN110).

Product Details

  • Stock No: DNBA215
  • Manufacturer: Miller-Leaman, Inc.
  • Model: ATD2(2)x3-130M-P135-A
  • Serial Number: TD-00154

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 10
  • Motor RPM: 3505
  • Motor Voltage: 208-230/460
  • Motor Amps: 27.1-24.2/12.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 42
  • Width (Inches): 30
  • Height (Inches): 63
  • ACN: 110

Additional Product Details

  • Year of Manufacture: 2003

Miller-Leaman Inc. Turbo-Disc Process Cooling Water Filtration System

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed