Stainless Steel 2-Compartment COP Tank- 235 Gallon

Stainless Steel 2-Compartment COP Tank- 235 Gallon

Stainless Steel 2-Compartment COP Tank- 235 Gallon (total). Inside straight-wall dimensions: 12 ft. 2 in. L x 1 ft. 5 in. W x 11 in. H. Equipped with (4) 1/8 in. W x 1-1/2 in. H. spray jets. Inlets: (4) 1-1/2 in. dia. ports. Outlets: (2) 2 in. dia. FNPT drain ports. Overall dimensions: 13 ft. 8 in. L x 3 ft. 8 in. W x 3 ft. 7 in. H.

Product Details

  • Stock No: 12
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: COP Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: (4) 1-1/2 in. dia. ports. Outlets: (2) 2 in. dia. FNPT drain ports.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 164
  • Width (Inches): 44
  • Height (Inches): 43

Additional Product Details

Stainless Steel 2-Compartment COP Tank- 235 Gallon