Nordson Corporation Fluidized Powder System with Hopper
Nordson Corporation Fluidized Powder System with Hopper. Model: DSYS-SHSSNX04C1. Part no. 276379A. Serial no: AA03D00199. Application gun: part no: 302123D. Serial no: AA03D0030. Hopper capacity: 50 lbs. This unit provides consistent powder delivery including typically more difficult to spray textured and metallic powders. Hoppers are easily disassembled for routine cleaning and color change. Overall dimensions: 2 ft. 1 in. L x 2 ft. in. W x 3 ft. 8 in. H.(HCR)(ACN31).
Product Details
- Stock No: MASH001
- Manufacturer: Nordson Corporation
- Model: DSYS-SHSSNX04C1
- Serial Number: AA03D00199
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 25
- Width (Inches): 24
- Height (Inches): 44
- Weight (LBS): 50
- ACN: 31