Kewaunee Scientific Corporation Kem Metal Laboratory Cabinet

Kewaunee Scientific Corporation Kem Metal Laboratory Cabinet

Kewaunee Scientific Corporation Laboratory Cabinet. Model: Kem Metal. Constructed of painted steel with an epoxy resin top that has been especially compounded and cured to provide optimum physical and chemical resistance properties required of heavy-duty laboratory table tops which will resist chemical attacks from normally used laboratory reagents. This cabinet features (2) drawers, each with dimensions: 1ft. 8 in. L x 1ft. 6 in. W . x 5-1/2 in. H. (1) double door cabinet with storage dimensions: 3 ft. 10-1/2 in. L x 1ft. 8 in. W. x 1ft. 7 in. H. Overall dimensions: 3 ft. 11 in. L x 2 ft. W x 3 ft. 1 in. H.

Product Details

  • Stock No: MASH051
  • Manufacturer: Kewaunee Scientific Corporation
  • Model: Kem Metal

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Kewaunee Scientific Corporation Kem Metal Laboratory Cabinet