Rheem Manufacturing Co. Rheemglas Commercial Hot Water Heater - 199,900 BTUH

Rheem Manufacturing Co. Rheemglas Commercial Hot Water Heater - 199,900 BTUH

1994 Rheem Manufacturing Co. Rheemglas Commercial Hot Water Heater. Model: RFD200-91-1. Rated input: 199,900 BTUH. Rated capacity: 91 gallons with 181.8 gph recovery. Set up for use with natural gas. Maximum inlet: 14 inch. Minimum inlet 4. 5 inches. ANSI: Z21.10.3B-1992. Electrical: .3 amps, 120V 50/60 Hz.(ACN31).

Product Details

  • Stock No: MASH079
  • Manufacturer: Rheem Manufacturing Co.
  • Model: RFD200-91-1
  • Serial Number: RN 0594G00524

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • ACN: 31

Additional Product Details

  • Year of Manufacture: 1994

Rheem Manufacturing Co. Rheemglas Commercial Hot Water Heater - 199,900 BTUH