Ducon Technologies, Inc. Multivane Gas Scrubber

Ducon Technologies, Inc. Multivane Gas Scrubber

Ducon Technologies Inc. Multivane Gas Scrubber. Model II UW-4. Type L. Size: 90. Inlet / outlet gas flow: 27,000 CFM at 70°F. Scrubber liquid requirement: 57 gpm @15psig. (3) manways at 21 in. Dia. Motor: US Electrical Motors, 1770 rpm, 230/460V, 87.5/175 amps, 60 Hz, 3 phase. (5) belts connected to (2) pulleys, motor is 9 in. and drive is 21 inches. Safety equipment includes a caged platform access ladder and a welded ladder for access to the top of the scrubber. Applications include chemical, milling and paint industries as this scrubber is suited for heavy dust loads, abrasive materials and slurry recycle. Formerly in use with Crane Plumbing for extracting fumes from an automated spray booth in one of their porcelain making facilities. Outlets: (2) bottom rectangular shaped 13 in. W x 49 in. H, (1) 5 in., (1) 3-1/2 in. threaded, (1) 4-1/2 in., flanged with (12) 1 in. size bolts approximately 4 in. apart. Scrubber overall dimensions: 23 ft. 7 in. H x 91 in. Dia. Overall dimensions of unit: 18ft. 1 in. L x 17 ft. 11 in. W x 33 ft. 10.5 in. H.(ACN617).

Product Details

  • Stock No: MASH093
  • Manufacturer: Ducon Technologies, Inc.
  • Model: II UW-4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor RPM: 1770
  • Motor Voltage: 230/460
  • Motor Amps: 87.5/175
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 365T

Dimensions:

  • Length (Inches): 217
  • Width (Inches): 215
  • Height (Inches): 406.5
  • ACN: 617

Additional Product Details

Ducon Technologies, Inc. Multivane Gas Scrubber

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed