Genemco Sells Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers 
 Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers 

Click On Picture

APV Crepaco 5DL Homogenizer - 1800 PSI

APV Crepaco 5DL Homogenizer - 1800 PSI
Mfg: APV Crepaco Model: 5DL425
Stock No: TACJ0442.55 Serial No: D-2675
APV Crepaco 5 Cylinder Homogenizer. Model no: 5DL425. Serial no: Rated capacity at 2,500 GPH and 1,800 PSI. (5) 1-1/2 in. dia. plungers. Pressure and flowrate can be modified/adjusted to suit your needs. Pulleys dia: 5-1/4 in. driver, 2 ft. 8 in. driven. Reliance Electric Company motor: 50 Hp, 1765 RPM, 208 V, 137 A, 60 Hz, 3 phase. Inlets/Outlets: (1) 3 in. S-line. (1) 2 in. acme. Overall dimensions: 5 ft. L x 4 ft. ¾ in. W x 5 ft. 9-1/2 in. H.

Click here for more information (438.4 KB)



View ALL inventory for Crepaco Homogenizers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Stainless Clad Homogenizers | Gaulin Size 3 | Gaulin Size 6 | Gaulin Size 12 | Gaulin Size 24 
Other Categories:Gaulin Lab and Other | Cherry Burrell Homogenizers | Laboratory Homogenizers | Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors 
Other Manufacturers:Frick Compressors | Mycom Compressors | Plate-Fin Heat Exchangers | Plate Chillers/Coolers | Air Cooled Chillers 

 Genemco Sells Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers