Genemco Sells Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers 
 Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers 

Click On Picture

APV Crepaco 5DD Homogenizer - 1600 PSI

APV Crepaco 5DD Homogenizer - 1600 PSI
Mfg: APV Crepaco Model: 5DD775
Stock No: TACJ0307A.40 Serial No: 3054
APV Crepaco 5 Cylinder Homogenizer. Model: 5DD775. Rated capacity: 2,430 GPH at 1,600 PSI with (5) 1-3/4 in. dia. plungers. Pressure and flowrate can be modified/adjusted to suit your needs. Pulley dia: 11-3/8 in. driver, 3 ft. 8 in. driven. Maximum PSI: 2500. Lincoln motor: S/N: 1466996, 125 HP, 1185 RPM, 460 V, 154 A, 60 Hz, 3 Phase. Dayton motor: Model: 9ZN53. 1 HP, 1725/1425 RPM, 230/460 V, 3.6/4.0//1.8/2.0 A, 60/50 Hz, 3 Phase. Inlets/outlets: (2) 3 in. S-line. (1) 1 in. port. Overall dimensions: 7 ft. 1 in. L x 4 ft. 10-1/2 in. W x 6 ft. 9-1/2 in. H.

Click here for more information (568.9 KB)



View ALL inventory for Crepaco Homogenizers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Stainless Clad Homogenizers | Gaulin Size 3 | Gaulin Size 6 | Gaulin Size 12 | Gaulin Size 24 
Other Categories:Gaulin Lab and Other | Cherry Burrell Homogenizers | Laboratory Homogenizers | Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors 
Other Manufacturers:Frick Compressors | Mycom Compressors | Plate-Fin Heat Exchangers | Plate Chillers/Coolers | Air Cooled Chillers 

 Genemco Sells Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers