Genemco Sells Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers 
 Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers 

Click On Picture

Crepaco Creamery Package Homogenizer

Crepaco Creamery Package Homogenizer
Mfg: Crepaco Model: 5DD650
Stock No: IMS9701 Serial No: 5DD650-2789
Crepaco Creamery Package Homogenizer. Model: 5DD650. S/N: 2789. A-3 sanitary rated. Currently setup as a pump, homogenizing valve(s) can be added. Pressure and flowrate can be modified/adjusted to suit your needs. Single stage hydraulic valve assembly. Plunger diameter: 2-1/2 in. Spring loaded poppet seat valve cylinders. Toshiba Electric Motor, 100 hp, 1180 rpm, 310 rpm (final), 230/460 V, 246/123 amps, 60 Hz, 3 phase. Motor pulley diameter: 11-1/2 in. Gear pulley diameter: 44 in. Pulley ratio: 3.8. Leeson Hydraulic Power Pack, 1/2 hp, 1725/1425 rpm, 208-230/460 V, 60/50 Hz, 3 phase. Inlets: (1) 3 in. ACME fitting. Outlets: customer specified. Overall dimensions: 6 ft. 3 in. L x 4 ft. 11 in. W x 6 ft. 10 in. H.

Click here for more information (324.4 KB)



View ALL inventory for Crepaco Homogenizers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Stainless Clad Homogenizers | Gaulin Size 3 | Gaulin Size 6 | Gaulin Size 12 | Gaulin Size 24 
Other Categories:Gaulin Lab and Other | Cherry Burrell Homogenizers | Laboratory Homogenizers | Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors 
Other Manufacturers:Frick Compressors | Mycom Compressors | Plate-Fin Heat Exchangers | Plate Chillers/Coolers | Air Cooled Chillers 

 Genemco Sells Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers