Genemco Sells Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers 
 Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers 

Click On Picture

APV Crepaco 5DD Homogenizer - 2000 PSI

APV Crepaco 5DD Homogenizer - 2000 PSI
Mfg: APV Crepaco Model: 5DD425
Stock No: HDDP129.14 Serial No: 2929
APV Crepaco Homogenizer. Model: 5DD425. Maximum capacity: 2,205 gph at 2,000 psi. Minimum capacity: 800 gph. Pressure and flowrate can be modified/adjusted to suit your needs. 2-Stage manual valve assembly. Plunger Size: 1.437 in. Has tapered seat poppet valve cylinders. Reliance electric motor, 40 hp, 1775 rpm, 208 V, 107 amps, 60 Hz, 3 phase. Pulley ratio: 9.48. Final speed: 200 rpm. Inlets: (1) 2-1/2 in. dia. ACME fitting. Outlets: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 5 ft. 6 in. L x 4 ft. W x 5 ft. 7 in. H.

Click here for more information (532.8 KB)



View ALL inventory for Crepaco Homogenizers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Stainless Clad Homogenizers | Gaulin Size 3 | Gaulin Size 6 | Gaulin Size 12 | Gaulin Size 24 
Other Categories:Gaulin Lab and Other | Cherry Burrell Homogenizers | Laboratory Homogenizers | Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors 
Other Manufacturers:Frick Compressors | Mycom Compressors | Plate-Fin Heat Exchangers | Plate Chillers/Coolers | Air Cooled Chillers 

 Genemco Sells Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers