Genemco Sells Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers 
 Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers 

Click On Picture

APV Crepaco 5DD Homogenizer - 2500 PSI

APV Crepaco 5DD Homogenizer - 2500 PSI
Mfg: Crepaco Model: 5DD435
Stock No: HDAF952.19a Serial No: 3097
Crepaco Homogenizer. Model: 5DD435. Two-stage manual valve assembly. 1-1/4 in. dia. plungers. Maximum operating pressure: 2500 psig. Pressure and flowrate can be modified/adjusted to suit your needs. Poppet seat valve cylinders. S/N: 3097. Maximum capacity: 3500 gph. S/N: 3097. Lincoln Motor, 75 hp, 1175 rpm, 220 rpm (final), 230/460 V, 184/92 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. S-line fitting, (1) 2 in. dia. S-line fitting. Outlets: (1) 2-1/2 in. dia. ACME fitting. Overall dimensions: 72 in. L x 49 in. W x 70-1/2 in. H. (ACN800).

Click here for more information (334.4 KB)



View ALL inventory for Crepaco Homogenizers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Stainless Clad Homogenizers | Gaulin Size 3 | Gaulin Size 6 | Gaulin Size 12 | Gaulin Size 24 
Other Categories:Gaulin Lab and Other | Cherry Burrell Homogenizers | Laboratory Homogenizers | Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors 
Other Manufacturers:Frick Compressors | Mycom Compressors | Plate-Fin Heat Exchangers | Plate Chillers/Coolers | Air Cooled Chillers 

 Genemco Sells Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers