Genemco Sells Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers 
 Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers 

Click On Picture

APV Crepaco 3DL Homogenizer - 2000 PSI

APV Crepaco 3DL Homogenizer - 2000 PSI
Mfg: APV Crepaco Model: 3DL-412
Stock No: HDST196.22a Serial No: C-4040
APV Crepaco Homogenizer. Model: 3DL-412. S/N: C-4040. Dwg: 06B-P-376677. Maximum capacity: 1000 gph. Plunger Diameter: 1.435 in. Spring-loaded, poppet valve cylinders. Two stage manual valve assembly. Pressure probe installed. Maximum pressure at 1000 GPH: 2000 PSI. Leeson Electric Motor, 30 hp, 1760 rpm, 230/460 V, 71/35.5 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. S-line fitting. Outlet: (1) 1-1/2 in S-fitting. Overall Dimensions: 5ft. 3 in. L x 3ft. W x 5ft. 3-1/2 in. H. (ACN1000-81).

Click here for Crepaco Manual (1,357.6 KB)
Click here for more pictures (802.3 KB)



View ALL inventory for Crepaco Homogenizers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Stainless Clad Homogenizers | Gaulin Size 3 | Gaulin Size 6 | Gaulin Size 12 | Gaulin Size 24 
Other Categories:Gaulin Lab and Other | Cherry Burrell Homogenizers | Laboratory Homogenizers | Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors 
Other Manufacturers:Frick Compressors | Mycom Compressors | Plate-Fin Heat Exchangers | Plate Chillers/Coolers | Air Cooled Chillers 

 Genemco Sells Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers