Genemco Sells Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers 
 Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers 

Click On Picture

1990 APV Crepaco 5DD Homogenizer - 1800 PSI

1990 APV Crepaco 5DD Homogenizer - 1800 PSI
Mfg: APV Crepaco Model: 5DD425
Stock No: MDBC042.45 Serial No: 5DD425-3060
1990 APV Crepaco 5-Piston Homogenizer. Model: 5DD425. Rated capacity: 1,500 GPH at 1,800 psi. Pressure and flowrate can be modified/adjusted to suit your needs. Single stage manual valve assembly. Plunger diameter: 1.249 in. Turbo flow and poppet valves. Spare parts included. Westinghouse electric motor, 30 hp, 1180 rpm, 230/460 V, 72.6/36.3 amps, 60 Hz, 3 phase. Motor pulley diameter: 6-1/2 in. Gear pulley diameter: 32 in. Ratio: 4.92. Final rpm: 240. Inlet: (1) 3 in. dia. ACME fitting. Outlet: 2 in. dia. I-Line fitting. Overall dimensions: 5 ft. 10 in. L x 4 ft. 2 in. W x 6 ft. H.

Click here for more information (720.5 KB)



View ALL inventory for Crepaco Homogenizers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Stainless Clad Homogenizers | Gaulin Size 3 | Gaulin Size 6 | Gaulin Size 12 | Gaulin Size 24 
Other Categories:Gaulin Lab and Other | Cherry Burrell Homogenizers | Laboratory Homogenizers | Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors 
Other Manufacturers:Frick Compressors | Mycom Compressors | Plate-Fin Heat Exchangers | Plate Chillers/Coolers | Air Cooled Chillers 

 Genemco Sells Used APV Crepaco Homogenizers and Used Crepaco Creamery Package Homogenizers