General Machinery Corporation Hydrauflaker Slicer

General Machinery Corporation Hydrauflaker Slicer

General Machinery Corporation Hydrauflaker Slicer. Model: FS-10-C. S/N: 499. Rotating cutting drum dimensions: 12 in. dia. x 29 in. L. Cutter dimensions: 4 in. L x 1-1/2 in. W. Maximum aperture/clearance: 33 in. L x 6 in. H. Teco-Westinghouse Motor, 7-1/2 hp, 1755 rpm, 230/460 V, 24.9/12.4 amps, 60 Hz, 3 phase. Baldor Industrial Hydraulic Motor, 1-1/2 hp, 1725 rpm, 208-230/460 V, 5.3-5/2.5 amps, 60 Hz, 3 phase. Inlets: (1) 33 in. L x 6 in. H. (infeed). Outlet: (1) 29 in. L x 8 in. W. (product discharge). Overall dimensions: 7 ft. L x 3 ft. 9 in. W x 6 ft. H.

Product Details

  • Stock No: EELD371.4a
  • Manufacturer: Genmac
  • Model: FS-10-C
  • Serial Number: 499

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 7.5 hp Tecp-Westinghouse Motor and (1) 1.5 hp Baldor Industrial Hydraulic Motor

Dimensions:

  • Length (Inches): 84
  • Width (Inches): 45
  • Height (Inches): 72

Additional Product Details

General Machinery Corporation Hydrauflaker Slicer

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed