Slabber

Slabber

Slabber. Aperture/clearance: 1 ft. 2 in. W x 3-5/8 in. H. Conveyor belt dimensions: 10 in. W x 4 ft. 2 in. L. Infeed/exit height: 3 ft. 5 in. This machine will make slabs of a block of meat, cheese, or other bulk block item. Minimum slab thickness: ½ in. Maximum slab thickness: 1-3/4 in. Emerson Motor, 1/2 hp, 1725 rpm, 115/230 V, 9.2/4.6 amps, 60 Hz, 3 phase, (blade drive). Baldor electric motor, ½ hp, 1725 rpm, 115/230 V, 7.4/3.7 amps, 60 Hz, 3 phase, (conveyor drive). Gear reducer ratio: 20, 86 rpm (final). Overall dimensions: 4 ft. 4 in. L x 2 ft. 10 in. W x 4 ft. 8 in. H. (GM).

Product Details

  • Stock No: SMBS243.1
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 0.5 hp Emerson Motor, and (1) 0.5 Baldor Electric Motor

Dimensions:

  • Length (Inches): 52
  • Width (Inches): 34
  • Height (Inches): 56

Additional Product Details

Slabber