Hosokawa Bepex Rietz RA Series Disintegrator

Hosokawa Bepex Rietz RA Series Disintegrator

Hosokawa Bepex Rietz RA Series Disintegrator. Model: RA3-12-K122. S/N: RA-731621. Disintegrator uses (7) 11 in. dia. impellers housed in a 12 in. dia., 0.033 in.-mesh dispersing screen held between a cradle with 3/8 in. dia. holes and a 3/4 in. x 3/4 in. square-hole cradle. Allis-Chalmers Motor, 75 hp, 3570 rpm, 230/460 V, 1 72/86 amps, 60 Hz, 3 phase. RA Series Disintegrators are widely used for fine pulping of many food products, and for fine dispersing and homogenizing in both the food and chemical industries. In addition, these Rietz disintegrators have the capability of doing high-speed shredding and wet grinding of many fibrous and other extremely tough materials. Inlets: (1) 11 in. dia. infeed port. Outlets: (1) 4 in. dia. S-line fitting. Overall dimensions: 78 in. L x 41 in. W x 46-1/2 in. H.

Product Details

  • Stock No: RFPM327.7
  • Manufacturer: Hosokawa Bepex Rietz
  • Model: RA3-12-K122
  • Serial Number: RA-731621

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Allis-Chalmers
  • Motor Horsepower(HP): 75
  • Motor RPM: 3570
  • Motor Voltage: 230/460
  • Motor Amps: 172/86
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 78
  • Width (Inches): 41
  • Height (Inches): 46.5

Additional Product Details

Hosokawa Bepex Rietz RA Series Disintegrator

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed