Rietz RD-12 Disintegrator with Hopper

Rietz RD-12 Disintegrator with Hopper

Rietz Disintegrator with Hopper. Model: RD-12. Auger dimensions: 8 in. dia. x 2 ft. 5 in. L. Pitch: 9-1/2 in. Motor, 30 hp, 1770 rpm, 440 V, 40 amps, 60 Hz, 3 phase. Master gear motor, 1/2 hp, 1725 rpm, 220/440 V, 1.6/.8 amps, 60 Hz, 3 phase. Holding tank approximate capacity: 20 gallons. Inside straight wall dimensions: 1 ft. 10 in. L x 1 ft. 10 in. L x 10 in. H. Inlets: (1) 14 in. L x 10 in. W (hopper infeed), 2 ft. 5 in. L x 10 in. W (auger screw feed). Outlets: (1) 11 in. dia. port. Overall dimensions: 2 ft. 5 in. L x 4 ft. 4 in. W x 9 ft. 5 in. H.

Product Details

  • Stock No: TAFM531.4
  • Manufacturer: Rietz
  • Model: RD-12
  • Serial Number: 12137

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 30 hp Motor, and (1) 0.5 Master Gear Motor

Dimensions:

  • Length (Inches): 29
  • Width (Inches): 52
  • Height (Inches): 113

Additional Product Details

Rietz RD-12 Disintegrator with Hopper