Box Spray Dryer, Used CE Rogers Stainless Steel Box Spray Dryer, Continuous Drum Coater/Dryer, Portable Fruit Dryer 
 Used dryers, Continuous Drum Coater/Dryer, Rogers Stainless Steel Box Spray Dryer. 

Click On Picture

1994 Van Air Inc. Heatless Regenerative Compressed Air Dryer with Cycle Saver™ Controller

1994 Van Air Inc. Heatless Regenerative Compressed Air Dryer with Cycle Saver™ Controller
Mfg: Van Air Inc. Model: HL-250
Stock No: MASH182 Serial No: 94-11-4013
1994 Van Air Inc. Heatless Regenerative Compressed Air Dryer with Cycle Saver™ Controller. Model: HL-250. Capacity: 250 scfm. Overall tank dimensions: 17-1/2 in. dia x 54 in H. Van Air HL series heatless dryers offer protection of compressed air operated equipment and processes with features including continuous and sequential flow cycles at constant pressures, full automation, activated alumina desiccant, panel mounted tower pressure gauges and a panel mounted moisture indicator. The Cycle Saver™ controller Includes switching failure monitor LED and contact and minimizes purge to actual moisture load conditions for maximum savings, low operating cost and a -40°F dew point. Overall dimensions: 3 ft. 1 in. L x 2 ft. W x 7 ft. 7 in. H.(ACN125).

Click here for more information (278.6 KB)
Click here for manufacturer brochure (844.8 KB)
Click here for technical specifications (516.3 KB)
Click here for manual (377.6 KB)



View ALL inventory for Dryers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used Evaporators | Evaporator Pumps  | Evaporator Miscellaneous  | Used Shell and Tube Heat Exchangers  | Plate-Fin Heat Exchangers  
Other Categories:Inline Gravity Fillers  | Ice Makers  | Freon Refrigeration  | Ammonia Refrigeration  | Used Pasteurizing/Warming/Cooling Tunnels  
Other Manufacturers:Horizontal Tanks  | Used Kitchen Equipment  | Used Ribbon Blenders  | Used Lightnin Mixers  | Screw Compressor Motor Starters  

 used dryers, Spray Dryer, Stainless Steel Box Spray Dryer, Fruit Dryer