Box Spray Dryer, Used CE Rogers Stainless Steel Box Spray Dryer, Continuous Drum Coater/Dryer, Portable Fruit Dryer 
 Used dryers, Continuous Drum Coater/Dryer, Rogers Stainless Steel Box Spray Dryer. 

Click On Picture

Wittemann Hasselberg CO2 Adsorptive Dryer

Wittemann Hasselberg CO2 Adsorptive Dryer
Mfg: Witteman / Hasselberg Model: W-4
Stock No: TMCB293 Serial No: 47510
Wittemann Hasselberg CO2 Adsorptive Dryer. Model: W-4. S/N: 47510. Power requirements: 460 V, 3 phase, 60 Hz. Control power requirements: 115 V, single phase, 60 Hz. MAWP: 250 psig @ 40 F. Left tube model: CRNC-8399.2. S/N left tube: 46873-4L. Year built: 1977. MAWP: 300 psi @ 650 F. Right tube model: CRNC-8399.2. S/N right tube: 46873-4R. MAWP: 300 psi @ 650 F. Inlets/Outlets: (2) 2 in. NPT male. Overall dimensions: 3 ft. 1 in. L x 2 ft. W x 6 ft. H.

Click here for more information (341.6 KB)



View ALL inventory for Dryers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used Evaporators | Evaporator Pumps  | Evaporator Miscellaneous  | Used Shell and Tube Heat Exchangers  | Plate-Fin Heat Exchangers  
Other Categories:Inline Gravity Fillers  | Ice Makers  | Freon Refrigeration  | Ammonia Refrigeration  | Used Pasteurizing/Warming/Cooling Tunnels  
Other Manufacturers:Horizontal Tanks  | Used Kitchen Equipment  | Used Ribbon Blenders  | Used Lightnin Mixers  | Screw Compressor Motor Starters  

 used dryers, Spray Dryer, Stainless Steel Box Spray Dryer, Fruit Dryer