American Process Systems Cylindrical Paddle Ribbon Mixer / Dryer

American Process Systems Cylindrical Paddle Ribbon Mixer / Dryer

1996 American Process Systems Cylindrical Paddle Ribbon Mixer / Dryer. Model CPRB-90. Serial number 4537. Approximate product area: 90 cu. ft. Material of construction: 304 stainless steel. Low pressure heating / cooling jacket with maximum pressure of 14.9 psig. Siemens 2-speed constant torque motor: 10/20 hp, 900/1800 rpm, 460v, 60 Hz, 3 phase. 20 in. diameter vacuum capable manway, 10 in. dia liquid discharge opening, half moon endplate discharge. The CPRB-90 features paddle / ribbon agitator, combining inner ribbons with outer paddles which minimize pinch points at the wall thus producing lessened frictional heat, all while maintaining counter directional flow. Applications include fragile, heat sensitive products and those containing particulates, abrasive products, pastes, and filter cakes, and fragile / friable products. Overall dimensions: 10 ft. 11 in. L x 5 ft. 7 in. W x 8 ft. 11 in. H.(ACN1500).

Click here to see a video of the equipment

Product Details

  • Stock No: SPWS04
  • Manufacturer: American Process Systems
  • Model: CPRB-90
  • Serial Number: 4537

Dryer Details

  • Dryer Type: Ribbon Mixer Dryer

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 20
  • Motor RPM: 900/1800
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 131
  • Width (Inches): 67
  • Height (Inches): 107
  • ACN: 1500

Additional Product Details

  • Year of Manufacture: 1996

American Process Systems Cylindrical Paddle Ribbon Mixer / Dryer

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed