Champion Tray Dryer

Champion Tray Dryer

Champion Tray Dryer. Model: CTD-1800H. S/N: 92071. Heavy gauge stainless steel construction. Capacity: 1,800 trays/hr. (2) High velocity blowers: 3 hp, 208 V, 18 amps, 3 phase, 60 Hz. Accomodates tray sizes: 18 in. L x 14 in. W and 20 in. L x 15 in. W. Overall dimensions: 61 in. L x 25 in. W x 53-1/2 in. H. Horizontal loading unit uses direct high velocity, non-heated air to dry trays at a rate of 1,800 per hour.(H17).

Product Details

  • Stock No: EEGC034.1
  • Manufacturer: Champion
  • Model: CTD-1800H
  • Serial Number: 92071

Dryer Details

  • Dryer Type: Tray Dryer

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • Motor Horsepower(HP): 3
  • Motor Voltage: 208
  • Motor Amps: 18
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 61
  • Width (Inches): 25
  • Height (Inches): 53.5

Additional Product Details

Champion Tray Dryer