Box Spray Dryer, Used CE Rogers Stainless Steel Box Spray Dryer, Continuous Drum Coater/Dryer, Portable Fruit Dryer 
 Used dryers, Continuous Drum Coater/Dryer, Rogers Stainless Steel Box Spray Dryer. 

Click On Picture

2000 Universal Dynamics Portable Auto Mini-Dryer

2000 Universal Dynamics Portable Auto Mini-Dryer
Mfg: Universal Dynamics Model: UDC-100
Stock No: ABRG001.35 Serial No: 179438.01-0299
Universal Dynamics Portable Auto Mini-Dryer. Approximate drying capacity: 150 lbs. per hour using pellets of 1600 micron size( .0625 inches, 1/16 in., mesh size: 11). Porosity of material and humidity can alter required drying times. Tank diameter: 27 in. Tank height: 42-1/2 in. Propeller diameter: 18-1/2 in. EG & G Rotron blower, 1 and 0.56 hp, 3 phase. Power supply 460 V, 3 phase. Connected load with solid cone hopper: Model: MSC-600. This package includes many premium accessories to include: a built in conveyor system – QMCVCL (quick material change vacuum closed loop) system which automatically and continuously feeds product through the machine. Inlets/outlets: (2) 2.5 in. Also supplied with stand. Overall dimensions: 3 ft. 4 in. L x 4 ft. 4 in. W x 9 ft. 3 in. H.(ACN237).

Click here for Drawings and Installation Guide (6,067.0 KB)
Click here for more information (612.9 KB)



View ALL inventory for Dryers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used Evaporators | Evaporator Pumps  | Evaporator Miscellaneous  | Used Shell and Tube Heat Exchangers  | Plate-Fin Heat Exchangers  
Other Categories:Inline Gravity Fillers  | Ice Makers  | Freon Refrigeration  | Ammonia Refrigeration  | Used Pasteurizing/Warming/Cooling Tunnels  
Other Manufacturers:Horizontal Tanks  | Used Kitchen Equipment  | Used Ribbon Blenders  | Used Lightnin Mixers  | Screw Compressor Motor Starters  

 used dryers, Spray Dryer, Stainless Steel Box Spray Dryer, Fruit Dryer