Box Spray Dryer, Used CE Rogers Stainless Steel Box Spray Dryer, Continuous Drum Coater/Dryer, Portable Fruit Dryer 
 Used dryers, Continuous Drum Coater/Dryer, Rogers Stainless Steel Box Spray Dryer. 

Click On Picture

2005 Pioneer Air Systems Heatless Regenerative Dryer

2005 Pioneer Air Systems Heatless Regenerative Dryer
Mfg: Pioneer Air Systems, Inc. Model: PHL 650
Stock No: FESP001.5 Serial No: 67389KG3E10
2005 Pioneer Air Systems Heatless Regenerative Dryer. Model: PHL 650. S/N: 67389KG3E10. SCFM : 650. MAWP : 150 PSI. Power supply: 115 V, amps: 1. Pioneer Superior Filter. Model: PS 150 D. S/N: 67389K05E10. Element No. EPS 150. MAWP: 150 PSI. The Pioneer PHL Series dryer is specifically designed to remove moisture in vapor form via constant and alternately cycling gas flow between two, twin desiccant towers accomplishing adsorption and regeneration processes. Inlets/outlets: (2) 2-1/2 in. dia. FNPT. Overall dimensions: 4 ft. 10 in. L x 2 ft. 5 in. W x 6 ft. 11 in. H. (ACN190).

Click here to view owner's manual (340.3 KB)
Click here for more information (101.7 KB)



View ALL inventory for Dryers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used Evaporators | Evaporator Pumps  | Evaporator Miscellaneous  | Used Shell and Tube Heat Exchangers  | Plate-Fin Heat Exchangers  
Other Categories:Inline Gravity Fillers  | Ice Makers  | Freon Refrigeration  | Ammonia Refrigeration  | Used Pasteurizing/Warming/Cooling Tunnels  
Other Manufacturers:Horizontal Tanks  | Used Kitchen Equipment  | Used Ribbon Blenders  | Used Lightnin Mixers  | Screw Compressor Motor Starters  

 used dryers, Spray Dryer, Stainless Steel Box Spray Dryer, Fruit Dryer