Amsco Electric Hot Water Heater

Amsco Electric Hot Water Heater

Amsco Electric Hot Water Heater. Model: SSC-10-W. S/N: 255139. Materials of construction: Non-magnetic aluminum alloy. Inlets: (1) 2-1/2 in. dia. FNPT fitting, (2) 1 in. dia. FNPT fittings. Outlets: (3) 1/2 in. dia. NPT fittings, (1) 3/4 in. dia. port. Overall dimensions: 4 ft. L x 1 ft. 5 in. W x 2 ft. 2-1/2 in. H.

Product Details

  • Stock No: CA87.1
  • Manufacturer: Amsco
  • Model: SSC-10-W
  • Serial Number: 255139

Boiler Details

  • Boiler Type: Electric Boilers
  • Tank Inlets & Outlets Description: Inlets: (1) 2-1/2 in. dia. FNPT fitting, (2) 1 in. dia. FNPT fittings. Outlets: (3) 1/2 in. dia. NPT fittings, (1) 3/4 in. dia. port.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 48
  • Width (Inches): 17.5
  • Height (Inches): 26.5

Additional Product Details

Amsco Electric Hot Water Heater