Watlow Flange Immersion Heater
(2) Watlow Flange Immersion Heaters. Model: 6-10-57-3. S/N: 434278 and 434279. Electrical requirements: 12 kW, 480 V, 3 phase. Heater features (13) 0.465 in. dia. U-tubes. Inlets: (1) 1/2 in. dia. NPT (female), (2) 1/2 in. dia. NPT (female). Outlets: (1) 1/2 in. dia. NPT (female), (2) 1/2 in. dia. NPT (female). Overall dimensions: 111 in. L x 10 in. W x 13 in. H. (ACN80).
Product Details
- Stock No: SNPM218.11a
- Manufacturer: Watlow Industries
- Model: 6-10-57-3
- Serial Number: 434278 and 434279
Boiler Details