Arctic Refrigeration Hot Water Recirculation System

Arctic Refrigeration Hot Water Recirculation System

Arctic Refrigeration brand Hot Water Recirculation System. Model: CR-75. S/N: 03700010400591. Heat coil is 480V. Control voltage: 115 V. Scot Motorpump, Model: LE224 AI, impeller diameter: 4.50 in. Franklin Electric Motor, 3/4 hp 3450/2875 rpm, 208-230/460 V, 2.6/1.3 amps, 60/50 Hz, 3 phase. Inlets: (1) 3/8 in. dia. quick connect fitting (water), (1) 3/8 in. dia. quick connect fitting (media). Outlets: (1) 3/8 in. dia. quick connect fitting (water), (1) 3/8 in. dia. quick connect fitting (media). Overall dimensions: 27-1/2 in. L x 16 in. W x 38 in. H.(H17).

Product Details

  • Stock No: DRGP042.6
  • Manufacturer: Arctic Refrigeration
  • Model: CR-75
  • Serial Number: 3700010400591

Boiler Details

  • Boiler Type: Electric Boilers
  • Tank Inlets & Outlets Description: Inlets: (1) 3/8 in. dia. quick connect fitting (water), (1) 3/8 in. dia. quick connect fitting (media). Outlets: (1) 3/8 in. dia. quick connect fitting (water), (1) 3/8 in. dia. quick connect fitting (media).

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) Scot Motorpump and (1) 0.75 hp Franklin electric Motor

Dimensions:

  • Width (Inches): 27.5
  • Height (Inches): 16
  • Weight (LBS): 38

Additional Product Details

Arctic Refrigeration Hot Water Recirculation System