Vertical Bucket Elevator
Vertical Bucket Elevator. w/ air vibrator hopper. Approximately 18 ft. tall w/ discharge chute. Bucket size: 6 ½ in. L x 2 ½ in. W. Reliance duty master motor, ½ hp, 1725 rpm, 230/460 V, 2.2/1.1 amps, 60 Hz, 3 phase. Access doors: (1) 2 ft. 10 in. L x 1 ft. 10 in. W, (1) 1 ft. 8 in. L x 10 in. W. Inlets/Outlets: (1) 1 ft. L x 1 ft. W, (1) 10 in. l x 10 in. W, (2) 4 in. dia. dust ports. Overall dimensions: 5 ft. 5 in. L x 5 ft. 2 in. W x 18 ft. H. (BH).
Product Details
- Stock No: MRSP114
- Manufacturer: Not Specified
Conveyor Details
- Conveyor Type: Elevated / Incline Conveyors
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 0.5
- Motor RPM: 1725
- Motor Voltage: 230/460
- Motor Amps: 2.2/1.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 65
- Width (Inches): 62
- Height (Inches): 216