Incline Conveyor
Incline Conveyor. U.S. Electrical motor: 1/2 hp, 1745 rpm, 208-230/460 V, 1.9-2.0/1.0 A, 60 Hz, 3 phase. Belt dimensions: 24 ft. L x 11 in. W. Overall dimensions: 10 ft. 1/2 in. L x 3 ft. W x 8 ft. H.
Product Details
- Stock No: NOI1116
- Manufacturer: Not Specified
Conveyor Details
- Conveyor Type: Elevated / Incline Conveyors
- Conveyor Width (inches): 11
- Conveyor Length (inches): 288
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 0.5
- Motor RPM: 1745
- Motor Voltage: 208-230/460
- Motor Amps: 1.9-2.0/1.0
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 120.5
- Width (Inches): 36
- Height (Inches): 96