Meyer Industries Garroutte Closed Pocket Machine Elevator
Meyer Industries Garroutte Closed Pocket Machine Elevator. Model: Pocket Elevator. S/N: 974. Belt width: 9-1/2 in. Maximum aperture/clearance above belt: 8 in. L x 6 in. W. Distance between cleats: 7-1/2 in. L. Belt type: Intralox S800 Series, 10.3 PD. Baldor Industrial Motor, 1 hp, 1725 rpm, 230/460 V, 3.2/1.6 amps, 60 Hz, 3 phase. Grove Gear Speed Reducer, 100 ratio, 17.50 rpm (final). Meyer Electromagnetic Vibrator, Model: MFN 11.1/2.6 x 3.0, S/N: 1527, tray dimensions: 11-1/2 in. W x 3 ft. 6 in. L. Meyer Control Panel, Model: 8849-1, S/N: 856, power supply: 480 V, 20 amps, 60 Hz, 3 phase. Variable speed controls. BLH Electronics Inc. LCp-100 Expert Series Weight Processor and Weigh Bars, Model: KIS-2, S/N's: 10675, 10678, 10683, 10697, capacity: 3,300 lbs (15 kN). Inlets: (1) 3 ft. L x 2 ft. 6 in. W infeed. Outlets: (1) 8 in. L x 7 in. W discharge. Overall dimensions: 13 ft L x 3 ft. 6 in. W x 6 ft. H. (ACN439).
Product Details
- Stock No: SGM3016.40a
- Manufacturer: Meyer Industries Garroutte
- Model: Pocket Elevator
- Serial Number: 974
Conveyor Details
- Conveyor Type: Elevated / Incline Conveyors
- Conveyor Width (inches): 9.5
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 1
- Motor RPM: 1725
- Motor Voltage: 230/460
- Motor Amps: 3.2/1.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 156
- Width (Inches): 42
- Height (Inches): 72
- ACN: 439