Stainless Steel Rectangular Tank with Dewatering / Elevator Conveyor - 550 Gallon

Stainless Steel Rectangular Tank with Dewatering / Elevator Conveyor - 550 Gallon

Stainless Steel Dewatering Elevator with Tank- 550 Gallon. Inside straight-wall dimensions: (2) 3 ft. 10 in. L x 3 ft. W x 3 ft. 4 in. H. compartments. Conveyor infeed height: 4 ft. Conveyor exit height: 8 ft. 9 in. Inlets: (2) 3 in. dia. NPT, (1) 4 in. dia. NPT. Outlets: (1) 3 in. dia. NPT discharge. Overall dimensions: 11 ft. 6 in. L x 3 ft. 6 in. W x 10 ft. H.

Product Details

  • Stock No: 55.TAPG16b.7a
  • Manufacturer: Not Specified

Conveyor Details

  • Conveyor Type: Elevated / Incline Conveyors

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 138
  • Width (Inches): 42
  • Height (Inches): 120

Additional Product Details

Stainless Steel Rectangular Tank with Dewatering / Elevator Conveyor - 550 Gallon