Arrowhead Conveyor Company Bottle Elevator

Arrowhead Conveyor Company Bottle Elevator

Arrowhead Conveyor Company Bottle Elevator. Model: GRIPPER S-EL. P.O: CSC 0109. S/O and Equip No: 076760SE. Line No: 301. Lines per chain: 238. Maximum opening width: 12 in. Sew-Eurodrive Motor (aperture), 3 hp, 1700 rpm, 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase. Sew-Eurodrive Variable Speed Reducer, 10.50 ratio, 44/217 rpm (min/max). Conveyor infeed height: 3 ft. Conveyor exit height: 11 ft. Overall dimensions: 8 ft. 10 in. L x 3 ft. 5 in. L x 11 ft. 4 in. H.

Product Details

  • Stock No: GM370.1
  • Manufacturer: Arrowhead Conveyor
  • Model: GRIPPER S-EL

Conveyor Details

  • Conveyor Type: Elevated / Incline Conveyors
  • Conveyor Width (inches): 12

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 3
  • Motor RPM: 1700
  • Motor Voltage: 230/460
  • Motor Amps: 8.6/4.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 106
  • Width (Inches): 41
  • Height (Inches): 136

Additional Product Details

Arrowhead Conveyor Company Bottle Elevator