Stainless Steel Conveyor.
Stainless Steel Conveyor. Belt width: 11 in. Maximum aperture/clearance above belt. Cleat height: 1-1/2 in. Distance between cleats: 18-1/2 in. Dayton Motor, 1/2 hp, 3450 rpm, 115/230 V, 80/40 amps, 60 Hz, 3 phase. Motor Drive. Infeed height: 27 in. Exit height: 67 in. Overall dimensions: 72 in. L x 26 in. W x 72 in. H.
Product Details
- Stock No: DENF002.
- Manufacturer: Not Specified
Conveyor Details
- Conveyor Type: Elevated / Incline Conveyors
- Conveyor Width (inches): 11
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Dayton
- Motor Horsepower(HP): 0.5
- Motor RPM: 3450
- Motor Voltage: 115/230
- Motor Amps: 80/40
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 72
- Width (Inches): 26
- Height (Inches): 72