Stainless Steel Shell and Tube Pre-Heater and Condenser
Stainless Shell and Tube Heat Exchangers, previously used with an APV Evaporation system. Condensate Units. Merrick Mechanical Shell and Tube Condenser. S/N: 225. Nat'l Bd: 130. Number of tubes: 256. Heat transfer surface area: approx. 332 sq. ft. Number of passes: 3. MAWP shell side: 100 psi @ 160°F. MDMT shell side: -20 °F @ 100 psi. MAWP tube side: 75 psi @ 160 °F. MDMT tube side: -20 °F @ 75 psi. Inlets: (1) 5 in. dia. ANSI 150 class flanged port, (1) 4 in. dia. port. Outlets: (1) 5 in. dia. ANSI 150 class flanged port, (1) 18 in. dia. ANSI class 150 flanged port. Stainless Steel Shell and Tube Pre-Heater. Number of tubes: 40. Heat transfer surface area: approx. 125 sq. ft. Number of passes: 6. Inlets/Outlets: (2) 2 in. ACME fitting, (1) 2 in. FNPT, (1) ¾ FNPT, (2) 1 in. ACME fittings, (1) 2-1/2 in. flange port (flange dia. 6 in). Skid overall dimensions: 13 ft. L x 44 in. W x 99 in. H.
Product Details
- Stock No: HDDF148J
- Manufacturer: Merrick Mechanical
- Serial Number: 225
Shell & Tube Details
- Heat Transfer Surface Area (SQ FT): 332
- Number of Passes: 3
- Tube Material: Stainless Steel
- Number of Tubes: 256
- National Board Number: 130
- MAWP (PSI at temp): Shell Side: 100 psi @ 160°F. Tube Side: 75 psi @ 160 °F.
- MDMT (temp at PSI): Shell Side: -20 °F @ 100 psi. Tube Side: -20 °F @ 75 psi.
- Inlets & Outlets Description: (1)Inlets: (1) 5 in. dia. ANSI 150 class flanged port, (1) 4 in. dia. port. Outlets: (1) 5 in. dia. ANSI 150 class flanged port, (1) 18 in. dia. ANSI class 150 flanged port. (2) Inlets/Outlets: (2) 2 in. ACME fitting, (1) 2 in. FNPT, (1) ¾ FNPT, (2) 1 in. ACME fittings, (1) 2-1/2 in. flange port (flange dia. 6 in).
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 156
- Width (Inches): 44
- Height (Inches): 99
Additional Product Details
- Previously Used With: Previously used with an APV Evaporation system