Enterprise Co. Mounted Vacuum Deaeration Chamber Skid

Enterprise Co. Mounted Vacuum Deaeration Chamber Skid

Enterprise Co. Mounted Vacuum Deaeration Chamber Skid. Model J2805.987. S/N E100133. 230-460 volts, 60 Hz, 3 phase. Stainless steel Tri Clover manifold. Has a Hoffman Control Panel. Cat # A-42HS3112SSLP Model # VCP-623, The overall measurements 14 in. W, 35 in. L, 44 in. H. 1 vacuum pump (Model & Serial N/A) with Baldor Motor, Cat # - CWDM3555T, 2 hp, 3,450 rpm, 60 Hz, 3 phase, 208-230/460 volts, 5.6 -5.2/2.6 amps, Inlet and Outlet 1-1/2 in. 1 Ampco Pump, Model 2-1/2 x 2 MC2, S/N CC-15477-1-1, IMP 6.500 with Baldor Motor, Cat # JMWDM3558T, Serial # F798, 2 hp, 60 Hz, 1,725 rpm, 208-230/460 volts, 6.5-6.2/3.1 amps. Inlet 2 in. and outlet 2-1/2 in. Deaeration Chamber has three sight glasses and a volume including cone of 25,786 cubic in. Overall dimensions 43 in. L x 76 in. W x 120 in. H.

Product Details

  • Stock No: END9741.218a
  • Manufacturer: Enterprise Co.
  • Model: J2805.987
  • Serial Number: E100133

Plate Details

Previous Refrigerant

  • Halocarbon (Freon) Compatible: No

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 2 hp Baldor Motor and (1) 2 hp Baldor Motor

Dimensions:

  • Length (Inches): 43
  • Width (Inches): 76
  • Height (Inches): 120

Additional Product Details

Enterprise Co. Mounted Vacuum Deaeration Chamber Skid