Cherry Burrell Aro-Vac Flavorizer- 285 Gallon

Cherry Burrell Aro-Vac Flavorizer- 285 Gallon

Cherry Burrell Aro-Vac Flavorizer- 285 Gallon. Model: AVC-SH. S/N: 824. Inside straight-wall dimensions: 3 ft. dia. x 5 ft. 5 in. H. Manway diameter: 1 ft. 4 in. Jacketed tube dimensions: 9 in. dia. x 1 ft. 8 in. H. Inlets: (1) 1-1/2 in. dia. sprayball port, (1) 3/8 in. dia. NPT media port. Outlets: (1) 3/8 in. dia. media discharge, (1) 2 in. dia. S-line suction port, (1) 4 in. dia. S-line drain port. Overall dimensions: 3 ft. 11 in. L x 3 ft. 10 in. W x 10 ft. 4 in. H.(HB1).

Product Details

  • Stock No: RWAF329.7
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: AVC-SH
  • Serial Number: 824

Plate Details

Previous Refrigerant

  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: No

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 47
  • Width (Inches): 46
  • Height (Inches): 124

Additional Product Details

Cherry Burrell Aro-Vac Flavorizer- 285 Gallon