Vacuumizer Tank-70 Gallon
Vacuumizer Tank- 70 Gallon. Stainless steel. Inlets: (2) 3 in., (2) 4 in., (1) 2-1/2 in. Outlets: (2) 3 in., (2) 2-1/2 in., (1) 2 in. Inside dimensions: 23-1/2 in. dia x 41 in. H. Legs: (4) 37 in. H. Overall dimensions: 72 in. L x 40 in. W x 83 in. H.
Product Details
- Stock No: 134
- Manufacturer: Not Specified
Plate Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 72
- Width (Inches): 40
- Height (Inches): 83