Paul Mueller Dedert Dimpled Jacketed Vacuum Tank - 4,000 Gallons
Paul Mueller Dedert Dimpled Jacketed Tank. Approximate capacity: 4000 gallons. Constructed of 316 stainless steel. Inside dimensions: 72 in. dia x 20 ft. Long. Vessel MAWP @ 275°F: 0 psi. / Vacuum 29.92 HG. Heat transfer surface MAWP @ 275°F: 30 psi. Tank features an 18 in. dia. manway and a 6 in. dia. sight glass. Overall dimensions: 6 ft. 4 in. L x 6 ft. 4 in W x 28 ft. 6 in. H.
Product Details
- Stock No: SABE095.15
- Manufacturer: Paul Mueller Co.
- Serial Number: 120908
Tank Details
- Stainless Tank Type: Miscellaneous Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? Yes
- Dimpled? Yes
- Agitation? No
- Tank National Board Number: 1958
- Tank MAWP (PSI at temp): 0 PSI @ 275 F
- Tank Inlets & Outlets Description: Inlets: (2) 2 in. dia. female ferrules for jacket, (3) 2 in. dia. with 6 in. dia. flanges and (4) 3/4 in. dia. attachment holes at a center-to-center distance of 5 in., (1) 6 in. NPT with a 1/4 in. dia. injector tube, (1) 10 in. dia. with a 16 in. dia. flange and (12) 3/4 in. dia. attachment holes at a center-to-center distance of 14 in., (1) 13 in. dia. with a 19 in. dia. flange and (12) 3/4 in. dia. attachment holes at a center-to-center distance of 17 in. Outlets: (2) 3/4 in. dia. NPT, (2) 2 in. dia. female ferrule for jacket, (3) 2 in. dia. with 6 in. dia. flanges and (4) 3/4 in. dia. attachment holes at a center-to- center distance of 5 in., (1) 22 in. dia. tank outlet with a 28 in. dia. flange and (16) 3/4 in. dia. holes at a center-to-center distance of 26 in.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 76
- Width (Inches): 76
- Height (Inches): 342
Additional Product Details
- Year of Manufacture: 1972