Cherry Burrell Flavorizer ARO-VAC Model AVA-SC
Cherry Burrell Stainless Steel Flavorizer ARO-VAC. Model AVA-SC. S/N 321. (1) 2 in. bottom drain, (1) 1-½ in. top inlet, (1) 2-½ in. top side inlet. Tank dimensions 14-½ in. Diameter, 38 in. Depth.
Product Details
- Stock No: SACH076.1
- Manufacturer: Waukesha Cherry-Burrell
- Model: AVA-SC
- Serial Number: 321
Tank Details
- Stainless Tank Type: Single Shell Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: 2-1/2 in. dia. S-line fitting. (1) 1-1/2 in. dia. overflow ACME port, (1) 2 in. dia. ACME port, (1) 2 in. dia. S-line drain port.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 26.5
- Width (Inches): 23
- Height (Inches): 5
Additional Product Details
- Known Issues or Problems: Lid is missing from unit