Cozzini Vacuum Chamber Processor with Pump - 185 Gallons
1994 Cozzini Vacuum Chamber Processor with Pump. Model: VP-700. Approximate throughput capacity: 11,000 lbs. per hour. Approximate vacuum chamber capacity: 185 gallons. Tri-Clover positive displacement pump. Reliance electric motor, 7-1/2 hp, 1755 rpm, 230/460 V, 27/13.5 amps, 60 Hz, 3 phase. Reliance electric variable speed module, rpm (min/max): 450/45. Typically used in the processing of meat emulsions such as wieners and hot dogs, the Cozzini VP-700 removes air from the product prior to packaging, thus ensuring product uniformity and increasing shelf life. Inlets: (1) 3/8 in. dia. FNPT, (1) 3/4 in. dia. FNPT ball valve, (1) 2 in. dia. FNPT, (1) 2 in. dia. S-line fitting, (2) 4 in. dia. S-line fitting. Outlets: (1) 9 in. L x 2-1/2 in. W discharge. Overall dimensions: 7 ft. 8 in. L x 4 ft. 8 in. W x 7 ft. 4 in. H.(ACN400).
Product Details
- Stock No: KAAM0418.13
- Manufacturer: Cozzoli MRM Elgin Company Inc.
- Model: VP-700
- Serial Number: 128
Tank Details
- Stainless Tank Type: Vacuum & Pressure Vessels
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlets: (1) 3/8 in. dia. FNPT, (1) 3/4 in. dia. FNPT ball valve, (1) 2 in. dia. FNPT, (1) 2 in. dia. S-line fitting, (2) 4 in. dia. S-line fitting. Outlets: (1) 9 in. L x 2-1/2 in. W discharge
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 7.5
- Motor RPM: 1755
- Motor Voltage: 230/460
- Motor Amps: 27/13.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 92
- Width (Inches): 56
- Height (Inches): 88
Additional Product Details
- Year of Manufacture: 1994